Overview
Mfr description
R433005289 2.5X6.5 MT1-HH 1 3/8R 1.25-1
Specifications
- Cylinder Operating Pressure3000 psi
- Bore Size2.500 in
- Stroke6.500 in
- Rod Diameter1.375 in
- Cushion TypeNone
- StyleHigh Pressure Hydraulic
- Mounting TypeMT1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data