Motion
Q2 1 1/16
Split Taper Bushing - Q2 Bushing, 1-1/16 in Bore, 4.125 in Flg OD, 3.5 LTB, Steel Material
Mi Item #02169296
MFR #Q2 1 1/16
Price$112.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q2 Bushing, 1-1/16 in Bore, 4.125 in Flg OD, 3.5 LTB, Steel Material
Mi Item #02169296
MFR #Q2 1 1/16

Mfr description
Q2 1 1/16 MST BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.39/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.875 in
  • Bore Diameter  
    1-1/16 in
  • Bushing Size
    Q2
  • Flange Outside Diameter  
    4.125 in
  • Flange Thickness  
    0.53125 in
  • Length Through Bore  
    3.5
  • Weight
    5.40 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    Q2 1-1/16
  • Manufacturer Upc Number
    697950128931
  • Material
    Steel
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950128931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)