Overview
Mfr description
M53 PUMP
- Cast iron switch case, motor and pump housing
- Engineered thermoplastic base
- Engineered, glass-filled, plastic impeller with metal insert
- Stainless steel guard and handle
- Lower and upper oil fed cast iron bearing
- 115V AC 1/3 HP motor
- 9' three-wire cord
Help us improve this product