Motion
12E444
Bench Grinding Wheel - Grade: 36 Coarse, Grit Number: 36, Wheel Dia: 7 in, Grey/Black Color
Mi Item #02169365
MFR #12E444
Price$85.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinding Wheel - Grade: 36 Coarse, Grit Number: 36, Wheel Dia: 7 in, Grey/Black Color
Mi Item #02169365
MFR #12E444

Mfr description
12E444
  • Excellent wheel life; Exceptional performance; Versatile wheel; For use on: Carbide, Steel; General grinding on bench and pedestal grinders; Long lasting and dependable, our bench grinding wheels are perfect for general purpose grinding work on bench and pedestal grinders. All wheels are supplied with nested reducer bushings to fit on 1”, 3/4”, 5/8” and 1/2” shafts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.07/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Weight
    3.26 lb
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1 in

Details

  • Application
    General grinding on bench and pedestal grinders
  • Arbor Type
    Spin-On
  • Color
    Grey/Black
  • For Use With
    Bench Grinder
  • Grade
    36 Coarse
  • Grit Number
    36
  • Manufacturer Stock Number
    12E444
  • Manufacturer Upc Number
    662980121306
  • Material
    Aluminum Oxide
  • Max Rpm
    4100 rpm
  • Package Quantity
    1.000
  • UPC_NO
    662980121306
  • Wheel Type
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)