Motion
1318KC3

NTN
1318KC3

Self-Aligning Ball Bearing - Tapered 1:12, 90 mm ID, 190 mm OD, 43 mm Width, Open, C3
MI ITEM #02169393
MFR #1318KC3
List Price$1,474.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1318KC3

Self-Aligning Ball Bearing - Tapered 1:12, 90 mm ID, 190 mm OD, 43 mm Width, Open, C3
MI ITEM #02169393
MFR #1318KC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,474.37/each for your price

Overview

Mfr description
1318KC3 BALL BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    3800 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    1.6929 in, 43.000 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359257380
  • UPC_NO
    4547359257380
  • Weight
    12.474 lbs
  • Description
    1318KC3 BALL BRG
  • Manufacturer Catalog Number
    1318KC3
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing has a tapered 1:12 bore, 90 mm bore, open closure, 190 mm outside diameter, and 43 mm width for precision bearing use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text