Motion
SPW2220-307N1

NTN
SPW2220-307N1

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Ductile Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02169419
MFR #SPW2220-307N1
Price$2,453.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SPW2220-307N1

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Ductile Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02169419
MFR #SPW2220-307N1

Mfr description
SPW2220-307N1 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,453.86/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.4094 in
  • Base Width
    4.3307 in, 110.0 mm
  • Bolt Center To Center Length
    12.5984 in
  • Bolt Size
    M24
  • Bore Diameter  
    3-7/16 in
  • Overall Height  
    3.3125 in
  • Overall Length  
    380 mm
  • Overall Width
    110 mm
  • Weight
    33.73 lbs

Details

  • Adapter Sleeve Part Number
    HA2320M1
  • Bearing Number
    MX-W22220EALLKW33C3
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8080
  • Housing Construction
    Solid
  • Housing ID
    SP220N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359196740
  • Max Rpm
    1500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    69500 lbf
  • Replacement Bearing
    MX-W22220EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact with Flinger
  • Series
    SPW
  • Standards Met
    AFBMA, ANSI, ISO
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359196740

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)