Motion
UELFU211-203D1

NTN
UELFU211-203D1

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #02169423
MFR #UELFU211-203D1
Price$230.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFU211-203D1

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #02169423
MFR #UELFU211-203D1

Mfr description
UELFU211-203D1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.13/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1000 in
  • Bore Diameter  
    2-3/16 in
  • Housing Width
    1.9375 in
  • Overall Length
    6.4000 in
  • Overall Width
    2.9375 in
  • Weight
    8.6 lbs

Details

  • Bearing Number
    UEL211-203D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FU211D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359505290
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Replacement Bearing
    UEL211-203D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359505290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)