Motion
60H1X10 ft RIV

RENOLD JEFFREY
60H1X10 ft RIV

Roller Chain - Heavy Series, 60 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02169452
MFR #60H1X10 ft RIV
Price$43.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60H1X10 ft RIV

Roller Chain - Heavy Series, 60 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02169452
MFR #60H1X10 ft RIV

Mfr description
60H RIV ROLLER CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.47/ft

Specifications

Dimensions

  • Chain Overall Width
    28.6 mm
  • Inside Width
    12.57 mm
  • Link Plate Height
    17.5 mm
  • Link Plate Thickness
    3.17 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.94 mm
  • Pin Length
    1.1270 in, 28.62 mm
  • Pitch
    3/4 in
  • Plate Height
    0.5750 in
  • Roller Diameter
    11.91 mm
  • Roller Width
    0.4950 in, 12.57 mm
  • Tensile Strength
    40000 N
  • Weight
    1.21 lbs
  • Weight per Foot
    1.21 lbs, 1.8 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    60H
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    60H1X10 ft RIV
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Links
    160
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -24 to 350 °F, -31.1 to 176.7 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Fatigue Resistant, Wear Resistance
  • Series
    Heavy
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    6623900536802
  • Working Load Capacity
    2200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)