Motion
5790805
ISOTURN-Series, IN22 Grade, Ceramic TNGA-Style Turning Insert, Triangle Shaped, 4.76mm thick
Mi Item #02169498
MFR #5790805
Price$61.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IN22 Grade, Ceramic TNGA-Style Turning Insert, Triangle Shaped, 4.76mm thick
Mi Item #02169498
MFR #5790805

Mfr description
5790805 TNGA 432T IN22
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.35/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    80 °
  • Inscribed Circle
    12.7 mm
  • Length
    22 mm
  • Relief Angle
    0 °
  • Thickness
    4.76 mm

Details

  • Application
    Turning
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Full Insert Style Code
    TNGA 220408T
  • Insert Style
    TNGA
  • Manufacturer Grade
    IN22
  • Material
    Ceramic
  • Series
    ISOTURN
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)