Motion
80-104-27
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 3/4 NPT Port, Bronze Body, Lever Handle
MI ITEM #02170005
MFR #80-104-27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 3/4 NPT Port, Bronze Body, Lever Handle
MI ITEM #02170005
MFR #80-104-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80-104-27 BALL VALVE
  • UL Listed for LP-Gas, natural gas, flammable liquid and heated oil
  • Large ports to reduce pressure drop
  • Reinforced seats
  • Blow-out-proof stem design
  • Adjustable packing gland
  • Two piece bronze body ul listings
  • Guide YSDT: LP-Gas shut-off valve
  • Guide YRPV: Gas shut-off valve for use with natural and manufactured gases
  • Guide YRBX: Flammable liquid shutoff valve
  • Guide MHKZ: No. 6 oil at 250ºF

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    3/4 NPT
  • Body Material
    Bronze
  • Handle Style
    Lever Handle
  • Locking Device
    Stainless Steel Latch-Lock Lever & Nut
  • Porting Style
    Standard Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Product Types
    Ball Valve
  • Stem Seal Material
    RPTFE
  • Handle Material
    Stainless Steel
  • Ball Material
    Chrome Plated Brass
  • Stem Material
    B16 Brass
  • Seat Material
    RPTFE
  • Valve Body Material
    B584 Bronze
  • Mounting Type
    Inline Threaded
  • Series
    80-100
  • Standards
    MSS SP-110 compliant
  • Overall Length
    3.00 in
  • Application
    for Fuel and Gas
  • Weight
    1.39 lbs
  • UPC_NO
    670750950261
  • Manufacturer Product Page
  • Material
    Cast Bronze
  • Type
    Ball Valve
  • Connection Type
    Female Thread Conical (NPT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought