1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
27006
0.5000 in Inside Diameter, 7.62 m Hose Length, 35 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #
02170103
MFR #
27006
List Price
$3.42
/ft
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 27006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
27006
0.5000 in Inside Diameter, 7.62 m Hose Length, 35 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #
02170103
MFR #
27006
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3.42
/ft
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
27006 FUEL LINE 1/2 PVC HOSE
Specifications
Hose Type
Fuel Line Hose
Hose Length
7.62 m
Hose Inside Diameter
0.5000 in
Working Pressure
35 psi
Temperature Range
-40 to 257 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data