Motion
SRH4010-N04
Standard Air Regulator - BSPT 0.5000 Port, 7.30 to 101 psi
MI ITEM #02170113
MFR #SRH4010-N04
List Price$362.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - BSPT 0.5000 Port, 7.30 to 101 psi
MI ITEM #02170113
MFR #SRH4010-N04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$362.75/each for your price

Overview

Mfr description
SRH4010-N04 1/2 SS REGULATOR

Specifications

  • Port Size
    1/2 BSPT
  • Set Pressure Range
    7.30 to 101 psi
  • Maximum Set Pressure
    101 psi
  • Pressure Control Type
    Non-Relief Valve
  • Fluid Comp
    Air, Argon, CO2, Nitrogen, Water
  • Standards Met
    JIS B 8370
  • Proof Pressure
    217 psi
  • Overall Length
    104.5 mm
  • Overall Width
    52 mm
  • Overall Height
    58 mm
  • Max Operating Temperature
    140 °F
  • Minimum Set Pressure
    7.3 psi
  • Thread Standard
    BSPT
  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    1/2 in
  • Port Gender
    Female
  • Inlet Port Type
    Straight
  • Min Operating Temperature
    32 °F
  • Series/System
    SRH
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Weight
    1.43 lbs
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text