Motion
LHSA10ML
LHSA10ML
MI ITEM #02170279
MFR #LHSA10ML
List Price$52.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LHSA10ML
MI ITEM #02170279
MFR #LHSA10ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.75/each for your price

Overview

Mfr description
LHSA 10 ML ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M10
  • Lubrication Type
    Non-Lubricated
  • Operating Temperature Range
    - 20°C to + 80 °C
  • Head Diameter
    28 mm
  • Overall Height
    57 mm
  • Series
    LHSA
  • UPC_NO
    4549557036262
  • Manufacturer Catalog
  • Weight
    0.23 lb
  • Maximum Outside Diameter
    28 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text