Motion
NKZ40X72X220-6

NTN
NKZ40X72X220-6

Needle Roller Bearing - 40 mm Bore, 95 mm OD
Mi Item #02170312
MFR #NKZ40X72X220-6
Price$3,945.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKZ40X72X220-6

Needle Roller Bearing - 40 mm Bore, 95 mm OD
Mi Item #02170312
MFR #NKZ40X72X220-6

Mfr description
NKZ40X72X220-6 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,945.04/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    26 mm
  • Weight
    10.655 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NKZ40X72X220-6 Needle Roller Bearing features a 40 mm bore diameter, 95 mm outside diameter, 26 mm overall width, and a weight of 10.655 lbs, making it suitable for demanding assemblies.
  • Manufacturer Upc Number
    4550253072591
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)