Motion
FC425-18
FC425 Series Hose and Tubing Protectors Non-Abrasion Fire Sleeve - Nylon Material, 1.130 in ID, 1.310 in Width, 12.000 in Length, 0.950 in OD
MI ITEM #02170322
MFR #FC425-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FC425 Series Hose and Tubing Protectors Non-Abrasion Fire Sleeve - Nylon Material, 1.130 in ID, 1.310 in Width, 12.000 in Length, 0.950 in OD
MI ITEM #02170322
MFR #FC425-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC425-18 SLEEVING
  • Nylon sleeve protects hose from abrasion.
  • Allows bundling of hose lines.
  • Offered in a variety of sizes.
  • Meets MSHA requirements

Specifications

  • Accessory Type
    Sleeve
  • Inside Diameter
    1.130 in
  • Compatible Outside Diameter
    0.950 in
  • Overall Length
    12.000 in
  • Overall Width
    1.310 in
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text