Motion
2BK32-H
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 2 Groove, 0.3750 in Bore Size, 3.3500 in O.D., Bushed, H Series Bushing, Cast Iron Material
MI ITEM #02170509
MFR #2BK32-H
Price$132.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 2 Groove, 0.3750 in Bore Size, 3.3500 in O.D., Bushed, H Series Bushing, Cast Iron Material
MI ITEM #02170509
MFR #2BK32-H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$132.69/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    0.3750 in
  • Bushing Bore Range
    0.3750 to 1.3750 in
  • Datum Diameter
    2.6000 in
  • Face Width  
    1.7500 in
  • Hub Outside Diameter
    2.7500 in
  • Keyway Size
    3/8 x 1/32 in
  • Length Through Bore  
    1.25 in
  • Outside Diameter  
    3.3500 in
  • Overall Width
    1.75 in
  • Pitch Diameter
    2.6 in
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    3.35 in
  • Storage Dimension Width
    3.35
  • Weight
    2.20 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    H
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950120317
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • UPC_NO
    697950120317

Overview

Mfr description
2BK32-H FHP SHEAVE MST BUSHED
  • For light duty applications.
  • For use with Split Taper Bushings.
  • Tolerances adhere to industry guidelines.Precise machining and processes ensure consistent finish and high quality.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text