Motion
2BK45-H
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 2 Groove, 0.3750 in Bore Size, 4.2500 in O.D., Bushed, H Series Bushing, Cast Iron Material
Mi Item #02170513
MFR #2BK45-H
Price$138.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 2 Groove, 0.3750 in Bore Size, 4.2500 in O.D., Bushed, H Series Bushing, Cast Iron Material
Mi Item #02170513
MFR #2BK45-H

Mfr description
2BK45-H FHP SHEAVE MST BUSHED
  • For light duty applications.
  • For use with Split Taper Bushings.
  • Tolerances adhere to industry guidelines.Precise machining and processes ensure consistent finish and high quality.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.82/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    0.3750 in
  • Bushing Bore Range
    0.3750 to 1.3750 in
  • Datum Diameter
    3.5000 in
  • Face Width  
    1.7500 in
  • Hub Outside Diameter
    2.7500 in
  • Keyway Size
    3/8 x 1/32 in
  • Length Through Bore  
    1.25 in
  • Outside Diameter  
    4.2500 in
  • Overall Width
    1.75 in
  • Pitch Diameter
    3.5 in
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    4.25 in
  • Storage Dimension Width
    4.25
  • Weight
    3.10 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    H
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950120461
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • UPC_NO
    697950120461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)