Motion
W-1792
Synchronous Drive Belt - 8 mm Pitch, 1792 mm Pitch Length, 32 mm Width, 224 Teeth
Mi Item #02170557
MFR #W-1792
Price$270.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 8 mm Pitch, 1792 mm Pitch Length, 32 mm Width, 224 Teeth
Mi Item #02170557
MFR #W-1792

Mfr description
W-1792 SILENTSYNC BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$270.98/each

Specifications

Dimensions

  • Overall Length
    1792 mm
  • Overall Width  
    32 mm
  • Pitch
    8 mm
  • Pitch Length
    1792 mm
  • Weight
    0.52 lbs
  • Width
    32 mm

Details

  • Belt Section
    Eagle NRG White
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    228
  • Reinforcing Cord Material
    Aramid
  • Type
    Drivebelt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)