Motion
YG232E3L 2 UNMTD BALL BRG

LINK-BELT
YG232E3L 2 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2.0000 in Bore Diam., 3.9370 in OD, 5.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
MI ITEM #02170560
MFR #YG232E3L 2 UNMTD BALL BRG
Price$278.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YG232E3L 2 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2.0000 in Bore Diam., 3.9370 in OD, 5.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
MI ITEM #02170560
MFR #YG232E3L 2 UNMTD BALL BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$278.06/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Bore Length
    2.8125 in
  • Inner Ring Width  
    2.1880 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    5.0000 in
  • Weight
    3.48 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327153205
  • Max Operating Temperature
    225 °F
  • Max Rpm
    500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6570 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E3 Triple Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    662327153205

Overview

Mfr description
YG232E3L BRG&COL YG232E3L
  • 2" Unmounted Ball Bearing, Standard Duty, Relubricatable, Eccentric Cam Locking Collar, Triple Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text