Motion
WS2542
Inner Ring - 25 mm ID, 42 mm OD, 3 mm Width
MI ITEM #02170587
MFR #WS2542
Your Price$23.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 25 mm ID, 42 mm OD, 3 mm Width
MI ITEM #02170587
MFR #WS2542

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.91/each(List $27.50)

Overview

Mfr description
WS2542 BRG

Specifications

  • Inside Diameter
    25 mm
  • Outside Diameter
    42 mm
  • Overall Width
    3 mm
  • Manufacturer Product Page
  • Bore Diameter
    25 mm
  • Bearing Series
    WS
  • Product Type
    Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text