Motion
NAU4914UU
Yoke Roller Bearing - 70 mm Bore
Mi Item #02170588
MFR #NAU4914UU
Price$859.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 70 mm Bore
Mi Item #02170588
MFR #NAU4914UU

Mfr description
NAU4914UU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$859.03/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter
    100 mm
  • Overall Width
    30 mm
  • Weight
    1.55 lb

Details

  • Dynamic Load Capacity
    54800 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAU4914UU
  • Max Rpm
    2500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAU
  • Static Load Capacity
    88200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)