Motion
455828V
Oil Seal - Solid, 8.500 in Shaft Dia., 9.509 in OD, 0.625 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #02170913
MFR #455828V
Price$653.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 8.500 in Shaft Dia., 9.509 in OD, 0.625 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #02170913
MFR #455828V

Mfr description
455828V SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.20/each

Specifications

Dimensions

  • Outside Diameter
    9.509 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    8.500 in
  • Weight
    1.72 lbs

Details

  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893508344
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)