Motion
24128CAME4C3
Spherical Roller Bearing - 140 mm ID, 225 mm OD, 85 mm Width, Straight Bore, Open, C3
MI ITEM #02170984
MFR #24128CAME4C3
Your Price$3,185.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 140 mm ID, 225 mm OD, 85 mm Width, Straight Bore, Open, C3
MI ITEM #02170984
MFR #24128CAME4C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3,185.54/each(List $3,981.92)

Overview

Mfr description
24128CAME4C3 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    187715.515 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    260778.44 lbf
  • Cage Material
    Brass Cage
  • Series
    241
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176529887
  • UPC_NO
    029176529887
  • Harmonization Code
    8482300080
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text