Motion
608-2RSH

SKF
608-2RSH

Radial/deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02171003
MFR #608-2RSH
Price$26.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
608-2RSH

Radial/deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02171003
MFR #608-2RSH

Mfr description
608-2RSH BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.50/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    608-2RSH BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 608-2RSH is an 8 mm bore radial/deep groove ball bearing with 22 mm OD, 7 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    608-2RSH
  • Manufacturer Upc Number
    7316571844084
  • Max Rpm
    75000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    780 lbf
  • Radial Static Load Capacity
    310 lbf
  • Relubricatable
    No
  • Seal Material
    Nitrile Rubber
  • Series
    608
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571844084

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)