Motion
CJS2828
44.45 mm, 1.7500 in ID, 1.9375 in OD, 1.7500 in Length, PTFE Material
Mi Item #02171004
MFR #CJS2828
Price$73.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
44.45 mm, 1.7500 in ID, 1.9375 in OD, 1.7500 in Length, PTFE Material
Mi Item #02171004
MFR #CJS2828

Mfr description
CJS2828 FIBERGLIDE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.77/each

Specifications

Dimensions

  • Inside Diameter
    1.7500 in
  • Maximum P Value
    262 MPa;38000 psi
  • Outside Diameter  
    1.9375 in
  • Overall Length  
    1.7500 in
  • Overall Thickness
    0.0938 in
  • Recommended Shaft Size
    1.7500 in
  • Thickness
    0.0940 in, 2.39 mm
  • Weight
    0.226 lbs, 0.103 kg

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Split Type;Steel Backed;Zinc Plated
  • Backing Material
    Carbon Steel
  • Bearing Material
    PTFE
  • Bushing Material
    Split Seam Steel Backed
  • Description
    Series CJS Split Seam Steel Backed Bearing, 1.75 in Bore, 1.75 in Length
  • Finish Coating
    Zinc Plated
  • Length Tolerance
    +0.000 - 0.020 in
  • Material
    Metal-Polymer Composite
  • Max Pressure
    262 MPa, 38000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -129 to 149 °C, -200 to 300 °F
  • Outside Diameter Tolerance
    1 9375/1.9385 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    CJS
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Journal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)