Motion
2305TN
Self-Aligning Ball Bearing - Straight, 25 mm ID, 62 mm OD, 24 mm Width
MI ITEM #02171074
MFR #2305TN
Your Price$194.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 25 mm ID, 62 mm OD, 24 mm Width
MI ITEM #02171074
MFR #2305TN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$194.54/each(List $223.73)

Overview

Mfr description
2305TN BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C3
  • Bearing Type
    Self-Aligning Ball Bearings
  • Harmonization Code
    8482300080
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176102981
  • UPC_NO
    029176102981
  • Description
    2305TN BRG
  • Manufacturer Catalog Number
    2305TN
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2305TN Self-Aligning Bearing: 25 mm straight bore, open closure, 62 mm OD, 24 mm width; suited for general industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text