Motion
C50X213T/215T MOTOR BASE

LOVEJOY INC
C50X213T/215T MOTOR BASE

RunRight™ Motor Base - 213T, 215T Frame Size, Steel
MI ITEM #02171110
MFR #C50X213T/215T MOTOR BASE
Price$3,843.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C50X213T/215T MOTOR BASE

RunRight™ Motor Base - 213T, 215T Frame Size, Steel
MI ITEM #02171110
MFR #C50X213T/215T MOTOR BASE

Mfr description
RCM-C-50-213T/215T-MOTOR BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,843.70/each

Specifications

Dimensions

  • Frame Size
    213T, 215T
  • Weight
    76.50 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144630186
  • Material
    Steel
  • Product Types
    Motor Base
  • UPC_NO
    685144630186

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)