Motion
1400C

PCI
1400C

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #02171117
MFR #1400C
List Price$138.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1400C

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #02171117
MFR #1400C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.88/each for your price

Overview

Mfr description
1400C COVER ASSEMBLY

Specifications

  • Material
    Carbon Steel
  • Color
    Safety Yellow
  • Overall Width
    3.7188 in
  • Compatible Housed Unit
    Narrow Slot
  • Overall Height
    2.6880 in
  • Series
    100
  • UPC_NO
    841946110350
  • Weight
    1.4 lbs
  • Type Design
    Bearing Covers
  • Part Type
    Narrow Slot Cover
  • Width
    3.7180 in, 94.43 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought