Motion
1408C

PCI
1408C

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #02171125
MFR #1408C
List Price$155.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1408C

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #02171125
MFR #1408C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.29/each for your price

Overview

Mfr description
1408C COVER ASSEMBLY

Specifications

  • Material
    Carbon Steel
  • Color
    Safety Yellow
  • Overall Width
    6.4063 in
  • Compatible Housed Unit
    Narrow Slot
  • Overall Height
    3.6880 in
  • Series
    225
  • UPC_NO
    841946110671
  • Weight
    4.3 lbs
  • Type Design
    Bearing Covers
  • Part Type
    Narrow Slot Cover
  • Width
    6.4060 in, 162.71 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text