Motion
1415C

PCI
1415C

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #02171136
MFR #1415C
Price$142.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1415C

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #02171136
MFR #1415C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.66/each

Specifications

Dimensions

  • Overall Height
    2.9360 in
  • Overall Width
    4.5090 in
  • Weight
    1.8 lbs
  • Width
    4.5090 in, 114.52 mm

Details

  • Color
    Safety Yellow
  • Compatible Housed Unit
    Wide Slot
  • Material
    Carbon Steel
  • Part Type
    Wide Slot Cover
  • Product Type
    Bearing End Caps & Covers
  • Type Design
    Bearing Covers
  • UPC_NO
    841946110992

Overview

Mfr description
1415C COVER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought