Motion
1416C

PCI
1416C

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #02171138
MFR #1416C
List Price$140.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1416C

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #02171138
MFR #1416C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.14/each for your price

Overview

Mfr description
1416C COVER ASSEMBLY

Specifications

  • Material
    Carbon Steel
  • Color
    Safety Yellow
  • Overall Width
    5.0090 in
  • Compatible Housed Unit
    Wide Slot
  • Overall Height
    3.1230 in
  • UPC_NO
    841946111043
  • Weight
    1.4 lbs
  • Type Design
    Bearing Covers
  • Part Type
    Wide Slot Cover
  • Width
    5.0090 in, 127.22 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text