Motion
1417C

PCI
1417C

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #02171140
MFR #1417C
Price$124.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1417C

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #02171140
MFR #1417C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.05/each

Specifications

Dimensions

  • Overall Height
    3.1230 in
  • Overall Width
    5.0090 in
  • Weight
    1.7 lbs
  • Width
    5.0090 in, 127.22 mm

Details

  • Color
    Safety Yellow
  • Compatible Housed Unit
    Wide Slot
  • Material
    Carbon Steel
  • Part Type
    Wide Slot Cover
  • Product Type
    Bearing End Caps & Covers
  • Type Design
    Bearing Covers
  • UPC_NO
    841946111098

Overview

Mfr description
1417C COVER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought