Motion
1423C

PCI
1423C

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #02171152
MFR #1423C
Price$155.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1423C

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #02171152
MFR #1423C

Mfr description
1423C COVER ASSEMBLY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.29/each

Specifications

Dimensions

  • Overall Height
    3.3730 in
  • Overall Width
    5.7590 in
  • Weight
    2.4 lbs
  • Width
    5.7590 in, 146.27 mm

Details

  • Color
    Safety Yellow
  • Compatible Housed Unit
    Wide Slot
  • Material
    Carbon Steel
  • Part Type
    Wide Slot Cover
  • Product Type
    Bearing End Caps & Covers
  • Type Design
    Bearing Covers
  • UPC_NO
    841946111395

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)