Motion
1431C

PCI
1431C

Take-Up Frame Covers - Carbon Steel Material
Mi Item #02171168
MFR #1431C
Price$165.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1431C

Take-Up Frame Covers - Carbon Steel Material
Mi Item #02171168
MFR #1431C

Mfr description
1431C COVER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.39/each

Specifications

Dimensions

  • Overall Height
    3.6230 in
  • Overall Width
    6.6340 in, 168.50 mm
  • Weight
    4.4 lbs
  • Width
    6.6340 in, 168.50 mm

Details

  • Color
    Safety Yellow
  • Compatible Housed Unit
    Wide Slot
  • Material
    Carbon Steel
  • Part Type
    Wide Slot Cover
  • Product Type
    Bearing End Caps & Covers
  • Type Design
    Bearing Covers
  • UPC_NO
    841946111791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)