Motion
1436C

PCI
1436C

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #02171178
MFR #1436C
List Price$176.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
1436C

Take-Up Frame Covers - Carbon Steel Material
MI ITEM #02171178
MFR #1436C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.75/each for your price

Overview

Mfr description
1436C COVER ASSEMBLY

Specifications

  • Material
    Carbon Steel
  • Color
    Safety Yellow
  • Overall Width
    7.5938 in
  • Compatible Housed Unit
    Wide Slot
  • Overall Height
    4.5480 in
  • UPC_NO
    841946112040
  • Weight
    7.7 lbs
  • Type Design
    Bearing Covers
  • Part Type
    Wide Slot Cover
  • Width
    7.5960 in, 192.93 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text