Motion
PTR-1.375

PCI
PTR-1.375

Flat Cam Follower-Hex Head Roller - 1.3750 in Roller Dia, 0.8100 in Roller Width, 0.5000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02171201
MFR #PTR-1.375
Your Price$78.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-1.375

Flat Cam Follower-Hex Head Roller - 1.3750 in Roller Dia, 0.8100 in Roller Width, 0.5000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02171201
MFR #PTR-1.375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.74/each(List $90.55)

Overview

Mfr description
PTR-1.375 PLAIN TRACK ROLLER

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Size
    1/2-20
  • Radial Dynamic Load Capacity
    1350 lbf
  • Radial Static Load Capacity
    746 lbf
  • Technical Specifications
  • UPC_NO
    841946104991
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text