Motion
PTRE-5.00

PCI
PTRE-5.00

Cylindrical Cam Follower - PTRE Series, 5.0000 in Roller Dia, 2.9400 in Roller Width, 2.0000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #02171206
MFR #PTRE-5.00
Price$1,247.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRE-5.00

Cylindrical Cam Follower - PTRE Series, 5.0000 in Roller Dia, 2.9400 in Roller Width, 2.0000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #02171206
MFR #PTRE-5.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,247.73/each

Specifications

Dimensions

  • Eccentricity
    0.060 in
  • Overall Width
    3.0000 in
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.9400 in
  • Stud Diameter  
    2.0000 in
  • Thread Length
    2.3750 in
  • Thread Size
    2-12
  • Weight
    2.2 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Dual Lip
  • Series
    PTRE
  • Stud Type
    Eccentric
  • Technical Specifications
  • UPC_NO
    841946105684

Overview

Mfr description
PTRE-5.00 PLAIN TRACK ROLLER
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text