Motion
VTR-1.50

PCI
VTR-1.50

V-Groove Cam Follower - 1.5000 in Roller Dia., 0.7500 in Roller Width, 1.1250 in Point Dia., Sealed
MI ITEM #02171208
MFR #VTR-1.50
Your Price$107.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-1.50

V-Groove Cam Follower - 1.5000 in Roller Dia., 0.7500 in Roller Width, 1.1250 in Point Dia., Sealed
MI ITEM #02171208
MFR #VTR-1.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.04/each(List $128.46)

Overview

Mfr description
VTR-1.50 V-GROOVE TRACK ROLLER

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    V-Grooved
  • Roller Material
    Bearing Steel
  • Bearing Element
    Ball
  • Stud Material
    Carbon Steel
  • Stud Diameter
  • Thread Size
  • Thread Length
    0.5000 in
  • Stud Length
  • Seal Type
    Rubber Lip
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    627 lbf
  • Radial Static Load Capacity
    278 lbf
  • Lubrication Type
    Sealed for Life
  • Hex Size
    0.1880 in
  • Series
    VTR
  • Technical Specifications
  • UPC_NO
    841946108494
  • Weight
    0.330 lbs
  • Material
    V-Grooved
  • Seal
    Sealed
  • Overall Width
    0.7810 in
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text