Motion
VTR-2.00

PCI
VTR-2.00

V-Groove Cam Follower - 2.0000 in Roller Dia., 0.8100 in Roller Width, 1.3750 in Point Dia., Sealed
MI ITEM #02171209
MFR #VTR-2.00
Your Price$126.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-2.00

V-Groove Cam Follower - 2.0000 in Roller Dia., 0.8100 in Roller Width, 1.3750 in Point Dia., Sealed
MI ITEM #02171209
MFR #VTR-2.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$126.37/each(List $151.63)

Overview

Mfr description
VTR-2.00 V-GROOVE TRACK ROLLER

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    V-Grooved
  • Roller Material
    Bearing Steel
  • Bearing Element
    Ball
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    1350 lbf
  • Radial Static Load Capacity
    746 lbf
  • Technical Specifications
  • UPC_NO
    841946108517
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text