Motion
FLR-1
Cam Follower - 1.0000 in Roller Dia., 0.7813 in Roller Width, 1.3750 in Flange Dia., 0.2190 in Flange Thickness, Single Flanged, Sealed
Mi Item #02171212
MFR #FLR-1
Price$78.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 1.0000 in Roller Dia., 0.7813 in Roller Width, 1.3750 in Flange Dia., 0.2190 in Flange Thickness, Single Flanged, Sealed
Mi Item #02171212
MFR #FLR-1

Mfr description
FLR-1 LOAD RUNNER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.64/each

Specifications

Dimensions

  • Flange Diameter  
    1.3750 in
  • Flange Thickness  
    0.2190 in
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.7813 in
  • Stud Diameter  
    0.4375 in
  • Thread Size  
    7/16-20
  • Weight
    0.3 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    630 lbf
  • Radial Static Load Capacity
    230 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
  • UPC_NO
    622424973267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)