Motion
FLR-1-1/8
Flanged Cam Follower - 1.1250 in Roller Dia., 0.7810 in Roller Width, 1.5000 in Flange Dia., 0.2190 in Flange Thickness, Single Flanged, Open
Mi Item #02171213
MFR #FLR-1-1/8
Price$119.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 1.1250 in Roller Dia., 0.7810 in Roller Width, 1.5000 in Flange Dia., 0.2190 in Flange Thickness, Single Flanged, Open
Mi Item #02171213
MFR #FLR-1-1/8

Mfr description
FLR-1 1/8 LOAD RUNNER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.19/each

Specifications

Dimensions

  • Flange Diameter  
    1.5000 in
  • Flange Thickness  
    0.2190 in
  • Roller Diameter  
    1.1250 in
  • Roller Width  
    0.7810 in
  • Stud Diameter  
    0.4370 in
  • Stud Length  
    1.0000 in
  • Thread Size  
    7/16-20
  • Weight
    0.3 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    630 lbf
  • Radial Static Load Capacity
    230 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
  • UPC_NO
    622424973274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)