Motion
FLR-1-3/8
Flanged Cam Follower - 1.3750 in Roller Dia., 0.8440 in Roller Width, 1.6875 in Flange Dia., 0.2190 in Flange Thickness, Single Flanged
MI ITEM #02171215
MFR #FLR-1-3/8
List Price$125.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 1.3750 in Roller Dia., 0.8440 in Roller Width, 1.6875 in Flange Dia., 0.2190 in Flange Thickness, Single Flanged
MI ITEM #02171215
MFR #FLR-1-3/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$125.30/each for your price

Overview

Mfr description
FLR-1 3/8 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Stainless Steel
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Thread Size
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Dynamic Load Capacity
    1350 lbf
  • Radial Static Load Capacity
    600 lbf
  • Lubrication Hole Location
    None
  • Finish Coating
    Uncoated
  • UPC_NO
    622424973298
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought