Motion
PLR-1
Cam Follower - 1.0000 in Roller Dia, 0.7813 in Roller Width, 0.4375 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #02171222
MFR #PLR-1
Price$87.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 1.0000 in Roller Dia, 0.7813 in Roller Width, 0.4375 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #02171222
MFR #PLR-1

Mfr description
PLR-1 LOAD RUNNER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.58/each

Specifications

Dimensions

  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.7813 in
  • Stud Diameter  
    0.4375 in
  • Thread Size
    7/16-20
  • Weight
    0.2 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Head Type
    None
  • Lubrication Hole Location
    None
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    630 lbf
  • Radial Static Load Capacity
    230 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • UPC_NO
    622424973182

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)