Motion
PLRE-1
1.0000 in Roller Dia, 0.7810 in Roller Width, 0.4370 in Stud Dia, 1.0000 in Stud Length
MI ITEM #02171226
MFR #PLRE-1
List Price$138.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0000 in Roller Dia, 0.7810 in Roller Width, 0.4370 in Stud Dia, 1.0000 in Stud Length
MI ITEM #02171226
MFR #PLRE-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.70/each for your price

Overview

Mfr description
PLRE-1 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Thread Length
    0.5000 in
  • Thread Size
    7/16-20
  • Radial Static Load Capacity
    230 lbs
  • Eccentricity
    0.0300 in
  • Manufacturer Catalog Number
    0009732200
  • Weight
    0.3 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought