Motion
VLR-1-1/2
Cam Follower - 1.5000 in Roller Dia., 0.7813 in Roller Width, 1.1250 in Point Dia., Sealed
MI ITEM #02171233
MFR #VLR-1-1/2
Price$131.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 1.5000 in Roller Dia., 0.7813 in Roller Width, 1.1250 in Point Dia., Sealed
MI ITEM #02171233
MFR #VLR-1-1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$131.64/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Point Diameter  
    1.1250 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.7813 in
  • Stud Diameter  
    0.4375 in
  • Stud Length  
    1.0000 in
  • Thread Length
    0.5000 in
  • Thread Size  
    7/16-20
  • Weight
    0.5 lbs
  • Width To Groove Center
    0.391 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Hole Location
    None
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    630 lbf
  • Radial Static Load Capacity
    230 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • UPC_NO
    622424973342

Overview

Mfr description
VLR-1 1/2 LOAD RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought