Motion
VLR-2
V-Groove Cam Follower - 2.0000 in Roller Dia., 0.8438 in Roller Width, 1.3750 in Point Dia., Open
Mi Item #02171234
MFR #VLR-2
Price$141.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 2.0000 in Roller Dia., 0.8438 in Roller Width, 1.3750 in Point Dia., Open
Mi Item #02171234
MFR #VLR-2

Mfr description
VLR-2 LOAD RUNNER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.92/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Point Diameter  
    1.3750 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    0.8438 in
  • Stud Diameter  
    0.5000 in
  • Stud Length  
    1.2500 in
  • Thread Length
    0.6250 in
  • Thread Size  
    1/2-20
  • Weight
    0.61 lbs
  • Width To Groove Center
    0.422 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Open
  • Lubrication Hole Location
    None
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    1350 lbf
  • Radial Static Load Capacity
    600 lbf
  • Roller Material
    Stainless Steel
  • UPC_NO
    622424973359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)