Motion
VLRE-1-1/2
V-Groove Cam Follower - 1.5000 in Roller Dia., 0.7810 in Roller Width, 1.1250 in Point Dia., Open
Mi Item #02171235
MFR #VLRE-1-1/2
Price$162.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 1.5000 in Roller Dia., 0.7810 in Roller Width, 1.1250 in Point Dia., Open
Mi Item #02171235
MFR #VLRE-1-1/2

Mfr description
VLRE-1 1/2 LOAD RUNNER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.74/each

Specifications

Dimensions

  • Eccentricity
    0.0300 in
  • Groove Angle
    90 °
  • Point Diameter  
    1.1250 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.7810 in
  • Stud Diameter  
    0.4370 in
  • Stud Length  
    1.0000 in
  • Thread Length
    0.5000 in
  • Thread Size  
    7/16-20
  • Weight
    0.5 lbs
  • Width To Groove Center
    0.391 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Open
  • Lubrication Hole Location
    None
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    630 lbf
  • Radial Static Load Capacity
    230 lbf
  • Roller Material
    Stainless Steel
  • UPC_NO
    622424973366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)