Motion
NSS16F13X3/8

BROWNING
NSS16F13X3/8

External Tooth Spur Gear - 16 DP, 20 PA, 13 Teeth, 0.5000 in Face, 0.3750 in Bore, Finished Bore, Material: Steel
MI ITEM #02171621
MFR #NSS16F13X3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
NSS16F13X3/8

External Tooth Spur Gear - 16 DP, 20 PA, 13 Teeth, 0.5000 in Face, 0.3750 in Bore, Finished Bore, Material: Steel
MI ITEM #02171621
MFR #NSS16F13X3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NSS16F13X3/8 GEAR
  • Browning Finish Bore Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Diametral Pitch
    16
  • Pressure Angle
    20
  • Face Width
    0.5000 in
  • Number Of Teeth
    13
  • Bore Type
    Finished Bore
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.9300 in
  • Material
    Steel
  • Hub Type
    B Hub
  • Pitch Diameter
    0.8130 in
  • Hub Diameter
    0.6250 in
  • Gear Construction
    Plain
  • Overall Width
    0.9375 in
  • Hub Projection
    0.4375 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    3426111
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289042654
  • Weight
    2.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought