Specifications
Dimensions
- Bore Diameter0.1875 in
- Diametral Pitch32
- Face Width0.1875 in
- Hub Diameter0.3750 in
- Hub Projection0.3125 in
- Outside Diameter0.5300 in
- Overall Width0.5000 in
- Pitch Diameter0.4690 in
- Pressure Angle14.5
- Weight0.16 lbs
Details
- Bore TypeMinimum Plain Bore
- Gear ConstructionPlain
- Hub TypeB Hub
- Manufacturer Catalog
- Manufacturer Catalog Number3453396
- Manufacturer Product Page
- Manufacturer Upc Number662289062058
- MaterialSteel
- Number Of Teeth15
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)