Motion
12T2000A2

BROWNING
12T2000A2

Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 29.0000 in Bolt Center, 31.0000 in Length, 5.2500 in Height, 4.5000 in Base Width
Mi Item #02171659
MFR #12T2000A2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
12T2000A2

Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 29.0000 in Bolt Center, 31.0000 in Length, 5.2500 in Height, 4.5000 in Base Width
Mi Item #02171659
MFR #12T2000A2

Mfr description
12T2000A2 TAKEUP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    29.0000 in
  • Overall Height
    5.2500 in
  • Overall Length  
    31.0000 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)